Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK1842V5480
  • Zoro # G214575438
product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Frame Material
Polypropylene
Shelf Material
Polypropylene
Shelf Depth
18 in
Number of Traverses
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK1842V5480
Zoro #
G214575438
UPC #
099511938032
Country of Origin
United States
Item
Shelf Kit
NSF Certified
No
Frame Material
Polypropylene
Shelf Material
Polypropylene
Number of Traverses
10
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Number of Vented Shelves
5
Capacity per Shelf
800 lb
Shelf Type Included
Vented
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Finish
Smooth
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Number of Solid Shelves
0
Series
Premium
Frame Material - Core
Steel
Standards
HACCP
Color
Speckled Gray
Product Type
Shelf Kit
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Wire Color
Speckled Gray

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Overall Length
42 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews