Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187264VS4PKG
  • Zoro # G114575514

product price: 
$
867.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
72 in
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187264VS4PKG
Zoro #
G114575514
UPC #
099511721696
Country of Origin
United States

Dimensions

Overall Length
72 in
Shelf Length
72 in
Overall Depth
18 in
Overall Height
64 in
Shelf Depth
18 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Color
Speckled Gray
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Standards
HACCP
Number of Vented Shelves
3
Load Capacity
2,000 lb
Number of Traverses
8
Mobility Type
Stationary
Frame Material
Polypropylene
Product Type
Shelving Unit
Capacity per Shelf
600 lb
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
Number of Shelves
4
Finish
Smooth
Temperature - Maximum
190 Degrees F
Series
Premium
Distance Between Shelves
4 in
Number of Solid Shelves
1
Shelf Type Included
Solid/Vented
Distance Between Posts
36 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.