Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2142S5480
  • Zoro # G814575517
product price: 
$
601.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2142S5480
Zoro #
G814575517
UPC #
099511938476
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
42 in
Overall Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Shelves
5
Color
Speckled Gray
NSF Certified
No
Capacity per Shelf
800 lb
Number of Casters
0
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Finish
Smooth
Number of Solid Shelves
5
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Distance Between Posts
48 in
Standards
HACCP
Distance Between Shelves
4 in
Frame Material - Core
Steel
Number of Traverses
10
Number of Vented Shelves
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews