Shop CAMBRO

Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2160V4480
  • Zoro # G114575798

product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Distance Between Posts
48 in
Shelf Length
60 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Casters
0
Shelf Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2160V4480
Zoro #
G114575798
UPC #
099511938681
Country of Origin
United States

Dimensions

Shelf Length
60 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Distance Between Posts
48 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Casters
0
Color
Speckled Gray
Capacity per Shelf
800 lb
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Shelf Adjustment Increment
4 in
NSF Certified
No
Series
Premium
Number of Shelves
4
Shelf Material
Polypropylene
Standards
HACCP
Frame Material
Polypropylene
Number of Solid Shelves
0
Number of Vented Shelves
4
Shelf Type Included
Vented
Number of Traverses
8
Frame Material - Core
Steel
Distance Between Shelves
4 in
Product Type
Shelf Kit
Temperature - Maximum
190 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.