Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2142V4480
  • Zoro # G914575691

product price: 
$
453.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Shelf Material
Polypropylene
Finish
Smooth
Overall Depth
21 in
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2142V4480
Zoro #
G914575691
UPC #
099511938506
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Length
42 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Standards
HACCP
Shelf Material
Polypropylene
Finish
Smooth
Distance Between Posts
48 in
Shelf Type Included
Vented
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Series
Premium
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
NSF Certified
No
Number of Solid Shelves
0
Frame Material
Polypropylene
Number of Shelves
4
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
4
Number of Traverses
8
Frame Material - Core
Steel
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.