Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216084S4PKG
  • Zoro # G914575202
product price: 
$
795.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Overall Depth
21 in
Shelf Length
60 in
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU216084S4PKG
Zoro #
G914575202
UPC #
099511948901
Country of Origin
United States
Item
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Includes
Post Kit
Product Type
Shelving Unit
Number of Shelves
4
Shelf Material
Polypropylene
Number of Traverses
8
Shelf Type Included
Solid
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
600 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Finish
Smooth
Number of Vented Shelves
0
Number of Solid Shelves
4
Distance Between Posts
36 in
Frame Material - Core
Steel
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Number of Casters
0
Load Capacity
2,000 lb
Series
Premium
Standards
HACCP
Wire Color
Speckled Gray

Dimensions

Overall Depth
21 in
Shelf Length
60 in
Overall Height
84 in
Shelf Depth
21 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.