Shop CAMBRO

Shelf Kit, 48 in L, Brushed Graphite

  • Mfr # CBSK1848VS4580
  • Zoro # G314574881

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Number of Shelves
4
Mobility Type
Stationary
Wire Rope Length
48 in
Shelf Type Included
Solid/Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBSK1848VS4580
Zoro #
G314574881
UPC #
099511720644
Country of Origin
United States
Item
Shelf Kit
Number of Casters
0
Number of Shelves
4
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Series
Basics Plus
NSF Certified
Yes
Number of Solid Shelves
1
Color
Brushed Graphite
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Product Type
Shelf Kit
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Standards
HACCP
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Dimensions

Wire Rope Length
48 in
Shelf Length
48 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
48 in
Length
48 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.