Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA244264V4580
  • Zoro # G414574125

product price: 
$
377.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Vented Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244264V4580
Zoro #
G414574125
UPC #
099511932764
Country of Origin
United States

Dimensions

Overall Height
64 in
Wire Rope Length
40 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Vented Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Shelf Type Included
Vented
Standards
HACCP
Mobility Type
Stationary
Shelf Material
Polypropylene
Product Type
Shelving Unit
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.