Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK1848S4480
  • Zoro # G714575648

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
48 in
Number of Shelves
4
Shelf Depth
18 in
Series
Premium
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1848S4480
Zoro #
G714575648
UPC #
099511938049
Country of Origin
United States

Dimensions

Shelf Length
48 in
Shelf Depth
18 in
Overall Length
48 in
Overall Depth
18 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Shelves
4
Series
Premium
Finish
Smooth
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Shelf Type Included
Solid
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Traverses
8
Shelf Material
Polypropylene
Product Type
Shelf Kit
NSF Certified
No
Color
Speckled Gray
Frame Material
Polypropylene
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Distance Between Posts
48 in
Frame Material - Core
Steel
Number of Casters
0
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.