Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK2448S4480
  • Zoro # G514575503

product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Length
48 in
Shelf Type Included
Solid
Color
Speckled Gray
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2448S4480
Zoro #
G514575503
UPC #
099511938988
Country of Origin
United States
Item
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Color
Speckled Gray
Product Type
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Capacity per Shelf
800 lb
Series
Premium
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Shelf Material
Polypropylene
Distance Between Posts
48 in
Number of Shelves
4
Finish
Smooth
Number of Casters
0
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
NSF Certified
No
Number of Solid Shelves
4
Standards
HACCP
Number of Traverses
8
Wire Color
Speckled Gray

Dimensions

Shelf Length
48 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.