Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215472S4580
  • Zoro # G514227907

product price: 
$
489.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215472S4580
Zoro #
G514227907
UPC #
099511932252
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Shelf Length
52 1/4 in
Overall Height
72 in
Overall Length
52 1/4 in
Overall Depth
21 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid
Load Capacity
1,800 lb
NSF Certified
Yes
Mobility Type
Stationary
Distance Between Posts
84 in
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Number of Vented Shelves
0
Product Type
Shelving Unit
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Finish
Smooth
Capacity per Shelf
500 lb
Number of Solid Shelves
4
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.