Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK2448S5480
  • Zoro # G614575427
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Finish
Smooth
Number of Vented Shelves
0
Series
Premium
Number of Traverses
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2448S5480
Zoro #
G614575427
UPC #
099511938995
Country of Origin
United States

Dimensions

Shelf Length
48 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Type Included
Solid
Finish
Smooth
Number of Vented Shelves
0
Series
Premium
Number of Traverses
10
Distance Between Posts
48 in
NSF Certified
No
Number of Casters
0
Capacity per Shelf
800 lb
Product Type
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Material
Polypropylene
Frame Material
Polypropylene
Frame Material - Core
Steel
Number of Shelves
5
Number of Solid Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews