Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK2448V4480
  • Zoro # G114575552

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Series
Premium
Standards
HACCP
Number of Solid Shelves
0
Shelf Length
48 in
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2448V4480
Zoro #
G114575552
UPC #
099511939022
Country of Origin
United States

Dimensions

Shelf Length
48 in
Overall Length
48 in
Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Series
Premium
Standards
HACCP
Number of Solid Shelves
0
Distance Between Posts
48 in
Product Type
Shelf Kit
NSF Certified
No
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
4
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Number of Casters
0
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Number of Traverses
8
Shelf Type Included
Vented
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.