Shop CAMBRO

Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK1854S5480
  • Zoro # G914575585

product price: 
$
642.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Number of Shelves
5
NSF Certified
No
Number of Traverses
10
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK1854S5480
Zoro #
G914575585
UPC #
099511938117
Country of Origin
United States
Item
Shelf Kit
Standards
HACCP
Number of Shelves
5
NSF Certified
No
Number of Traverses
10
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Series
Premium
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Number of Solid Shelves
5
Number of Casters
0
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Shelf Type Included
Solid
Color
Speckled Gray
Frame Material
Polypropylene
Product Type
Shelf Kit
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Dimensions

Overall Length
54 in
Shelf Length
54 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.