Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK1854V4480
  • Zoro # G214575476
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Number of Traverses
8
Overall Depth
18 in
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1854V4480
Zoro #
G214575476
UPC #
099511938148
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
54 in
Shelf Length
54 in
Shelf Depth
18 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Number of Traverses
8
Product Type
Shelf Kit
Series
Premium
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Number of Solid Shelves
0
NSF Certified
No
Number of Shelves
4
Finish
Smooth
Shelf Material
Polypropylene
Standards
HACCP
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Color
Speckled Gray
Capacity per Shelf
800 lb
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
4
Shelf Type Included
Vented
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews