Shelving Unit, 28 1/4 in L

  • Mfr # CBA213064VS4580
  • Zoro # G114544787
product price: 
$
359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
28 1/4 in
Overall Height
64 in
Load Capacity
1,800 lb
Shelf Length
28 1/4 in
Series
Basics Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213064VS4580
Zoro #
G114544787
UPC #
099511931699
Country of Origin
United States

Dimensions

Overall Length
28 1/4 in
Overall Height
64 in
Shelf Length
28 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Series
Basics Plus
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Product Type
Shelving Unit
Color
Brushed Graphite
Finish
Smooth
Standards
HACCP
Number of Casters
0
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
4
Number of Solid Shelves
1
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
Number of Vented Shelves
3
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews