Shop CAMBRO

Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2154S4480
  • Zoro # G814575678

product price: 
$
616.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Overall Depth
21 in
Shelf Depth
21 in
Distance Between Posts
48 in
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2154S4480
Zoro #
G814575678
UPC #
099511938582
Country of Origin
United States
Item
Shelf Kit
Shelf Material
Polypropylene
Distance Between Posts
48 in
Color
Speckled Gray
Standards
HACCP
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
NSF Certified
No
Number of Solid Shelves
4
Number of Vented Shelves
0
Frame Material
Polypropylene
Number of Traverses
8
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Number of Casters
0
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Finish
Smooth
Series
Premium
Wire Color
Speckled Gray

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Length
54 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.