Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243072S4580
  • Zoro # G614228026

product price: 
$
389.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Number of Shelves
4
Number of Vented Shelves
0
Overall Depth
24 in
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243072S4580
Zoro #
G614228026
UPC #
099511932511
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Overall Height
72 in
Shelf Depth
24 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Shelves
4
Number of Vented Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
48 in
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Capacity per Shelf
700 lb
Number of Casters
0
Product Type
Shelving Unit
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Number of Solid Shelves
4
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Number of Traverses
8
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.