Shop CAMBRO

Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2160V5480
  • Zoro # G114575538

product price: 
$
787.99
/ea
Free Shipping & Returns

Key Features

Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2160V5480
Zoro #
G114575538
UPC #
099511938698
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Depth
21 in
Shelf Length
60 in
Shelf Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Number of Solid Shelves
0
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Number of Shelves
5
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material
Polypropylene
Product Type
Shelf Kit
Number of Vented Shelves
5
Capacity per Shelf
800 lb
Standards
HACCP
Temperature - Maximum
190 Degrees F
Number of Traverses
10
NSF Certified
No
Shelf Type Included
Vented
Finish
Smooth
Series
Premium
Frame Material - Core
Steel
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.