Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2460S4480
  • Zoro # G114575477
product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
60 in
Overall Length
60 in
Number of Casters
0
Shelf Material
Polypropylene
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2460S4480
Zoro #
G114575477
UPC #
099511939084
Country of Origin
United States

Dimensions

Shelf Length
60 in
Overall Length
60 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Casters
0
Shelf Material
Polypropylene
Shelf Type Included
Solid
Color
Speckled Gray
NSF Certified
No
Capacity per Shelf
800 lb
Series
Premium
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Distance Between Posts
48 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Traverses
8
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Finish
Smooth
Number of Solid Shelves
4
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.