Shelving Unit, 52 1/4 in L

  • Mfr # CBA215464V5580
  • Zoro # G914544710
product price: 
$
534.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Standards
HACCP
Load Capacity
1,800 lb
Shelf Type Included
Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215464V5580
Zoro #
G914544710
UPC #
099511932245
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Length
52 1/4 in
Overall Height
64 in
Overall Length
52 1/4 in
Shelf Depth
21 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Standards
HACCP
Load Capacity
1,800 lb
Shelf Type Included
Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Number of Shelves
5
Shelf Adjustment Increment
4 in
Series
Basics Plus
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
5
Finish
Smooth
Number of Traverses
10
Shelf Material
Polypropylene
Mobility Type
Stationary
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Product Type
Shelving Unit
Capacity per Shelf
500 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews