Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2460S5480
  • Zoro # G114575460
product price: 
$
860.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Finish
Smooth
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2460S5480
Zoro #
G114575460
UPC #
099511939091
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
60 in
Overall Depth
24 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Finish
Smooth
Number of Casters
0
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Capacity per Shelf
800 lb
Number of Solid Shelves
5
Number of Vented Shelves
0
Distance Between Posts
48 in
NSF Certified
No
Color
Speckled Gray
Series
Premium
Number of Shelves
5
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Standards
HACCP
Frame Material - Core
Steel
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews