Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187272VS4PKG
  • Zoro # G914575462
product price: 
$
867.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Shelf Depth
18 in
Standards
HACCP
Frame Material - Core
Steel
Shelf Length
72 in
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187272VS4PKG
Zoro #
G914575462
UPC #
099511721733
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
72 in
Overall Depth
18 in
Overall Height
72 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Frame Material - Core
Steel
Frame Material
Polypropylene
Series
Premium
Shelf Adjustment Increment
4 in
Includes
(2) Post Kits, (8) Shelf Plates
NSF Certified
Yes
Distance Between Shelves
4 in
Number of Traverses
8
Number of Vented Shelves
3
Number of Shelves
4
Distance Between Posts
42 in
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews