Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK1872V5480
  • Zoro # G314575710
product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Polypropylene
Number of Vented Shelves
5
Shelf Adjustment Increment
4 in
Overall Depth
18 in
Shelf Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1872V5480
Zoro #
G314575710
UPC #
099511938278
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Length
72 in
Shelf Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material
Polypropylene
Number of Vented Shelves
5
Shelf Adjustment Increment
4 in
Finish
Smooth
Number of Shelves
5
Distance Between Shelves
4 in
NSF Certified
No
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Color
Speckled Gray
Number of Solid Shelves
0
Product Type
Shelf Kit
Number of Casters
0
Capacity per Shelf
600 lb
Number of Traverses
10
Frame Material - Core
Steel
Shelf Type Included
Vented
Standards
HACCP
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews