Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214264VS4480
  • Zoro # G214575773
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Finish
Smooth
Number of Casters
0
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214264VS4480
Zoro #
G214575773
UPC #
099511939794
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Depth
21 in
Shelf Length
42 in
Shelf Depth
21 in
Overall Height
64 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Finish
Smooth
Number of Casters
0
Mobility Type
Stationary
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Series
Premium
Shelf Adjustment Increment
4 in
Number of Vented Shelves
3
Number of Traverses
8
Distance Between Posts
72 in
Standards
HACCP
NSF Certified
Yes
Load Capacity
2,000 lb
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Number of Shelves
4
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
1
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews