Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2172S5480
  • Zoro # G814575425

product price: 
$
942.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2172S5480
Zoro #
G814575425
UPC #
099511938711
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
72 in
Shelf Depth
21 in
Shelf Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Number of Solid Shelves
5
Series
Premium
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Capacity per Shelf
600 lb
Number of Casters
0
NSF Certified
No
Number of Vented Shelves
0
Distance Between Posts
48 in
Color
Speckled Gray
Number of Shelves
5
Shelf Type Included
Solid
Frame Material
Polypropylene
Number of Traverses
10
Standards
HACCP
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.