Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK1854V5480
  • Zoro # G514575619
product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Traverses
10
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1854V5480
Zoro #
G514575619
UPC #
099511938155
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Traverses
10
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Product Type
Shelf Kit
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Number of Casters
0
NSF Certified
No
Color
Speckled Gray
Shelf Type Included
Vented
Finish
Smooth
Capacity per Shelf
800 lb
Number of Vented Shelves
5
Series
Premium
Standards
HACCP
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Solid Shelves
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews