Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2472S4480
  • Zoro # G114575583
product price: 
$
808.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
No
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Finish
Smooth
Shelf Length
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2472S4480
Zoro #
G114575583
UPC #
099511939138
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Length
72 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
NSF Certified
No
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Finish
Smooth
Number of Shelves
4
Series
Premium
Frame Material
Polypropylene
Capacity per Shelf
600 lb
Standards
HACCP
Number of Vented Shelves
0
Color
Speckled Gray
Distance Between Posts
48 in
Number of Traverses
8
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid
Number of Solid Shelves
4
Frame Material - Core
Steel
Distance Between Shelves
4 in
Product Type
Shelf Kit
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.