Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242484VS5PKG
  • Zoro # G514575473
product price: 
$
638.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Distance Between Posts
42 in
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU242484VS5PKG
Zoro #
G514575473
UPC #
099511949069
Country of Origin
United States
Item
Shelving Unit
Series
Premium
Distance Between Posts
42 in
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Load Capacity
2,000 lb
Mobility Type
Stationary
Includes
Post Kit
Number of Traverses
10
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Distance Between Shelves
4 in
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Casters
0
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Number of Vented Shelves
4
Product Type
Shelving Unit
Wire Color
Speckled Gray

Dimensions

Overall Depth
24 in
Overall Length
24 in
Shelf Length
24 in
Shelf Depth
24 in
Overall Height
84 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews