Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2472S5480
  • Zoro # G514575411
product price: 
$
1,001.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Overall Depth
24 in
Frame Material
Polypropylene
Number of Traverses
10
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2472S5480
Zoro #
G514575411
UPC #
099511939145
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
72 in
Shelf Depth
24 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Distance Between Shelves
4 in
Frame Material
Polypropylene
Number of Traverses
10
Number of Casters
0
Shelf Material
Polypropylene
Finish
Smooth
Product Type
Shelf Kit
Frame Material - Core
Steel
NSF Certified
No
Shelf Type Included
Solid
Number of Shelves
5
Number of Solid Shelves
5
Capacity per Shelf
600 lb
Standards
HACCP
Series
Premium
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Number of Vented Shelves
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews