Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2472V4480
  • Zoro # G214575544

product price: 
$
750.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Number of Vented Shelves
4
Number of Shelves
4
Distance Between Posts
48 in
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2472V4480
Zoro #
G214575544
UPC #
099511939176
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
72 in
Overall Length
72 in
Overall Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Finish
Smooth
Number of Vented Shelves
4
Number of Shelves
4
Distance Between Posts
48 in
Series
Premium
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Type Included
Vented
Color
Speckled Gray
Distance Between Shelves
4 in
Frame Material
Polypropylene
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Number of Solid Shelves
0
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
Shelf Material
Polypropylene
NSF Certified
No
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.