Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving, Stationary, 2400 lb

  • Mfr # EXU213672V4480

  • Zoro # G910953998


product price: $538.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Speckled Gray
Load Capacity
2,400 lb
Shelf Width
36 in
Shelf Material
Composite Plastic
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXU213672V4480
Zoro #
G910953998
UPC #
099511273119
Country of Origin
United States

Dimensions

Shelf Width
36 in
Overall Width
36 in
Lip Height
1 3/4 in
Overall Height
72 in
Shelf Depth
21 in
Overall Depth
21 in

Details

Item
Shelving
Color
Speckled Gray
Load Capacity
2,400 lb
Shelf Material
Composite Plastic
Number of Shelves
4
Gauge
72 in
Distance Between Shelves
4 in
Finish
Unfinished
Includes
(2) Factory Assembled Post Kits, (8) or (10) Shelf Traverses, Shelf Plates, Traverse Dovetails
Capacity per Shelf
800 lb
Mobile/Stationary
Stationary
Minimum Temperature
-36 Degrees F
Product Type
Shelving Unit
Maximum Temperature
190 Degrees F
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Frame Material
Non-Corrosive Composite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 36 in, Overall Depth 21 in, For Use With Not Applicable, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1 3/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Base Height Not Applicable, Bumper Style Not Applicable, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 72 in, Load Capacity 2,400 lb, Mobile/Stationary Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.