Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182464S4480
  • Zoro # G314575079

product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Shelf Length
24 in
Series
Premium
NSF Certified
Yes
Shelf Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182464S4480
Zoro #
G314575079
UPC #
099511939213
Country of Origin
United States

Dimensions

Shelf Length
24 in
Shelf Depth
18 in
Overall Length
24 in
Overall Depth
18 in
Overall Height
64 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Series
Premium
NSF Certified
Yes
Number of Casters
0
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
4
Mobility Type
Stationary
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Distance Between Posts
60 in
Number of Vented Shelves
0
Load Capacity
2,000 lb
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Number of Solid Shelves
4
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Includes
(2) Post Kits, (8) Shelf Plates
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Speckled Gray
Shelf Type Included
Solid
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.