Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182472VS4480
  • Zoro # G814575548

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182472VS4480
Zoro #
G814575548
UPC #
099511939268
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
72 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
NSF Certified
Yes
Capacity per Shelf
800 lb
Includes
(2) Post Kits, (8) Shelf Plates
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Number of Solid Shelves
1
Standards
HACCP
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Series
Premium
Finish
Smooth
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
36 in
Number of Shelves
4
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.