Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182484S4PKG
  • Zoro # G114544695

product price: 
$
515.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
24 in
Shelf Type Included
Solid
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182484S4PKG
Zoro #
G114544695
UPC #
099511948154
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
84 in
Overall Depth
18 in
Shelf Length
24 in
Shelf Depth
18 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Standards
HACCP
Mobility Type
Stationary
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Product Type
Shelving Unit
Color
Speckled Gray
Number of Solid Shelves
4
Number of Vented Shelves
0
NSF Certified
Yes
Load Capacity
2,000 lb
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
Distance Between Posts
72 in
Number of Casters
0
Series
Premium
Number of Shelves
4
Includes
Post Kit
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.