Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184272VS4480
  • Zoro # G514575534

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Frame Material - Core
Steel
Mobility Type
Stationary
Product Type
Shelving Unit
Number of Solid Shelves
1
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184272VS4480
Zoro #
G514575534
UPC #
099511939404
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Overall Length
42 in
Shelf Length
42 in
Shelf Depth
18 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Steel
Mobility Type
Stationary
Product Type
Shelving Unit
Number of Solid Shelves
1
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Number of Shelves
4
Standards
HACCP
Number of Vented Shelves
3
Shelf Material
Polypropylene
Series
Premium
Load Capacity
2,000 lb
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Finish
Smooth
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Distance Between Posts
60 in
Number of Casters
0
Number of Traverses
8
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.