Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182484VS4PKG
  • Zoro # G714575624

product price: 
$
459.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
24 in
Overall Depth
18 in
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182484VS4PKG
Zoro #
G714575624
UPC #
099511948192
Country of Origin
United States

Dimensions

Shelf Length
24 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
24 in
Overall Height
84 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Includes
Post Kit
Standards
HACCP
Distance Between Posts
36 in
Finish
Smooth
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Number of Vented Shelves
3
Number of Shelves
4
Series
Premium
Number of Solid Shelves
1
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Casters
0
Frame Material
Polypropylene
Capacity per Shelf
800 lb
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.