Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU212472VS4480
  • Zoro # G814575494
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid/Vented
Overall Height
72 in
Temperature - Minimum
-36 Degrees F
Overall Depth
21 in
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU212472VS4480
Zoro #
G814575494
UPC #
099511939633
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Shelf Length
24 in
Shelf Depth
21 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Color
Speckled Gray
Load Capacity
2,000 lb
Number of Solid Shelves
1
Finish
Smooth
Number of Casters
0
Number of Vented Shelves
3
Standards
HACCP
Product Type
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
48 in
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Series
Premium
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews