Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242484VS4PKG
  • Zoro # G214575452

product price: 
$
582.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Shelf Length
24 in
Number of Casters
0
Overall Height
84 in
Distance Between Posts
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242484VS4PKG
Zoro #
G214575452
UPC #
099511949052
Country of Origin
United States

Dimensions

Shelf Length
24 in
Overall Height
84 in
Overall Length
24 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Casters
0
Distance Between Posts
72 in
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Series
Premium
Distance Between Shelves
4 in
NSF Certified
Yes
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Product Type
Shelving Unit
Frame Material - Core
Steel
Mobility Type
Stationary
Number of Traverses
8
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Shelf Type Included
Solid/Vented
Includes
Post Kit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.