Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247264S4PKG
  • Zoro # G214575049
product price: 
$
1,018.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Number of Vented Shelves
0
Series
Premium
NSF Certified
Yes
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU247264S4PKG
Zoro #
G214575049
UPC #
099511721870
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
64 in
Overall Length
72 in
Shelf Length
72 in
Shelf Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Number of Vented Shelves
0
Series
Premium
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Standards
HACCP
Load Capacity
2,000 lb
Number of Casters
0
Distance Between Posts
48 in
Shelf Material
Polypropylene
Shelf Type Included
Solid
Capacity per Shelf
600 lb
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Product Type
Shelving Unit
Frame Material - Core
Steel
Number of Shelves
4
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews