Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213064S4580
  • Zoro # G814228093

product price: 
$
369.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213064S4580
Zoro #
G814228093
UPC #
099511931682
Country of Origin
United States

Dimensions

Shelf Length
28 1/4 in
Overall Depth
21 in
Overall Height
64 in
Overall Length
28 1/4 in
Shelf Depth
21 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Product Type
Shelving Unit
Distance Between Posts
48 in
Shelf Type Included
Solid
Standards
HACCP
Distance Between Shelves
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Shelf Material
Polypropylene
Capacity per Shelf
700 lb
Number of Casters
0
NSF Certified
Yes
Color
Brushed Graphite
Series
Basics Plus
Number of Traverses
8
Number of Shelves
4
Number of Vented Shelves
0
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Cb Add On 4S 21X30X64-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.