Shelving Unit, 40 1/4 in L

  • Mfr # CBA244272S4580
  • Zoro # G014544818
product price: 
$
442.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Number of Vented Shelves
0
Frame Material
Composite Poly-Glass
Overall Depth
24 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244272S4580
Zoro #
G014544818
UPC #
099511932788
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
40 1/4 in
Overall Height
72 in
Shelf Length
40 1/4 in
Shelf Depth
24 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Number of Vented Shelves
0
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
4
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Color
Brushed Graphite
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Shelf Material
Polypropylene
Series
Basics Plus
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Number of Shelves
4
Product Type
Shelving Unit
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews