Shelving Unit, 28 1/4 in L

  • Mfr # CBA213072V5580
  • Zoro # G414574095
product price: 
$
349.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Number of Traverses
10
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213072V5580
Zoro #
G414574095
UPC #
099511931750
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
21 in
Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Overall Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Number of Traverses
10
Shelf Material
Polypropylene
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Number of Vented Shelves
5
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Distance Between Posts
30 in
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Number of Casters
0
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Shelf Type Included
Vented
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews