Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213072VS4580
  • Zoro # G014575355

product price: 
$
297.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
Number of Solid Shelves
1
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213072VS4580
Zoro #
G014575355
UPC #
099511931736
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Height
72 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
Number of Solid Shelves
1
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Shelves
4
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Mobility Type
Stationary
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Series
Basics Plus
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
8
Shelf Type Included
Solid/Vented
Product Type
Shelving Unit
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 21 In. W x 30 In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.