Shelving Unit, 28 1/4 in L

  • Mfr # CBA243064V4580
  • Zoro # G214574028
product price: 
$
341.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Capacity per Shelf
700 lb
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243064V4580
Zoro #
G214574028
UPC #
099511932498
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
28 1/4 in
Overall Height
64 in
Wire Rope Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Capacity per Shelf
700 lb
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
NSF Certified
Yes
Number of Vented Shelves
4
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Load Capacity
1,800 lb
Finish
Smooth
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Mobility Type
Stationary
Shelf Material
Polypropylene
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.