Shelving Unit, 58 1/4 in L

  • Mfr # CBA186072V4580
  • Zoro # G014573887
product price: 
$
475.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Shelf Type Included
Vented
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186072V4580
Zoro #
G014573887
UPC #
099511921072
Country of Origin
United States

Dimensions

Wire Rope Length
58 1/4 in
Shelf Depth
18 in
Overall Height
72 in
Overall Depth
18 in
Shelf Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Shelf Type Included
Vented
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
4
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Number of Shelves
4
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Solid Shelves
0
Capacity per Shelf
500 lb
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Standards
HACCP
Distance Between Posts
48 in
Number of Casters
0
Shelf Material
Polypropylene
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Mobility Type
Stationary
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews