Shelving Unit, 28 1/4 in L

  • Mfr # CBA243064V5580
  • Zoro # G214573977
product price: 
$
408.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Distance Between Posts
30 in
Number of Traverses
10
Shelf Type Included
Vented
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243064V5580
Zoro #
G214573977
UPC #
099511932504
Country of Origin
United States

Dimensions

Overall Depth
24 in
Wire Rope Length
28 1/4 in
Shelf Depth
24 in
Shelf Length
28 1/4 in
Overall Height
64 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Distance Between Posts
30 in
Number of Traverses
10
Shelf Type Included
Vented
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
Number of Vented Shelves
5
Number of Solid Shelves
0
Number of Shelves
5
Series
Basics Plus
Product Type
Shelving Unit
Standards
HACCP
Finish
Smooth
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.