Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243064VS4580
  • Zoro # G314575345

product price: 
$
341.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Shelves
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243064VS4580
Zoro #
G314575345
UPC #
099511932481
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
28 1/4 in
Overall Height
64 in
Wire Rope Length
28 1/4 in
Overall Depth
24 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Load Capacity
1,800 lb
Number of Vented Shelves
3
Finish
Smooth
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Shelf Material
Polypropylene
Number of Shelves
4
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Frame Material
Composite Poly-Glass
Number of Traverses
8
Capacity per Shelf
700 lb
Standards
HACCP
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 24 In. W x 30 In. L x 64 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.