Shelving Unit, 52 1/4 in L

  • Mfr # CBA245464V4580
  • Zoro # G314574027
product price: 
$
483.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245464V4580
Zoro #
G314574027
UPC #
099511933020
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
52 1/4 in
Wire Rope Length
52 1/4 in
Overall Height
64 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
500 lb
NSF Certified
Yes
Finish
Smooth
Standards
HACCP
Distance Between Posts
84 in
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Number of Casters
0
Shelf Material
Polypropylene
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Number of Vented Shelves
4
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Number of Solid Shelves
0
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews