Shop CAMBRO

Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK1860S4480
  • Zoro # G714575679

product price: 
$
588.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
Number of Shelves
4
NSF Certified
No
Finish
Smooth
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1860S4480
Zoro #
G714575679
UPC #
099511938162
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
60 in
Shelf Depth
18 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
Number of Shelves
4
NSF Certified
No
Finish
Smooth
Color
Speckled Gray
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material - Core
Steel
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid
Capacity per Shelf
800 lb
Number of Traverses
8
Shelf Material
Polypropylene
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Series
Premium
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.